Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Light Almond
Mfr # 42080-3TS
Zoro # G4076668
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-3TS
- Zoro # G4076668
- UPC # 78477376706
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Length | 4.00 in |
Height | 0.45 in |
Width | 6 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Plastic |
Number of Ports | 3 |
Mounting Type | Flush |
Type | Standard Size |
Application | Commercial Applications |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Suitable For Use With | QuickPort® Module |
Description
QuickPort Wallplate with ID window, single gang, 3-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Current Sensing Relay, 1.5A, Self Powered (ECSNOFSP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 40A, 250V AC, Indicating (FRN-R-40ID)
- EATON Miniature Circuit Breaker, GHB Series 100A, 3 Pole, 277/480V AC (GHB3100)
- ELCO LIGHTING 12V AC Electronic Transformer (No Minimum Load) (LET-60-277)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON WALLPLATES RENU 2 GANG WLPLT PEBBLE GREY (REWP2-PG)
- LEVITON Wallplates S147-N (84085-40)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON WALL PLATE SILVER 2GANG (84026-000)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- Leviton Lighting Controls