Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Light Almond
Mfr # 42080-2TS
Zoro # G4063964
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-2TS
- Zoro # G4063964
- UPC # 78477376669
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Length | 5.00 in |
Width | 2.8" |
Height | 4.5" |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Plastic |
Type | Standard |
Application | Commercial Applications |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Material | Plastic |
Application/Usage | Module |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Product Line | QuickPort |
Product Color | Light Almond |
Product Name | QuickPort 42080-2TS Faceplate |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Mounting | Flush |
Description
QuickPort Wallplate with ID window, single gang, 2-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 5 Pin, SPDT (RPM12JD)
- LUTRON Designer Wall Plates, Number of Gangs: 2 Satin Finish, Taupe (SC-2-TP)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - Hard Maple (01450003HM1)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133401)
- LEVITON Duplex 4 Gang Wall Plate (85041)
- LEVITON Phone/Cable Walplt 1G Iv (86013-000)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON WALLPLATES RENU 1G WLPLT SEAS SPRAY (REWP1-SE)
- LEVITON Leviton Mfg R72-GFNT1-0RW 15 AMP 125 Volt Duplex Self-Test Slim GFCI Outlet; White (7059116)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- Leviton Lighting Controls