Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Light Almond
Mfr # 42080-1TS
Zoro # G4048817
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-1TS
- Zoro # G4048817
- UPC # 78477376348
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 7 in |
Height | 0.45 in |
Length | 5.00 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Plastic |
Type | Standard Size |
Mounting Type | Flush |
Number of Ports | 1 |
Features | Mount in single or dual gang electrical box |
Application | Commercial Applications |
Feature | 1 Designation ID Window |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Color | Light Almond |
Product Line | QuickPort |
Product Type | Faceplate |
Mount Type | Wall Mount |
Total Number of Sockets | 1 |
Product Name | QuickPort Wallplate with ID Window, Single Gang, 1-port, Light Almond |
Suitable For Use With | Individual QuickPort® Module |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, single gang, 1-port, light almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Distribution Ring, Aluminum, 6-1/8 x 3-1/8 x 4-3/8 x 3-3/4 in. (GB13B)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (48560701)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T959)
- LEVITON Electrical Plugs #1Cd/Hosp.Grade/Trans. (8319-CT)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Decora Device Wall Plate, White, 2.87" W (84401-G4W)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel (SS4)
- Leviton Wall Plates