Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Ivory
Mfr # 42080-4IS
Zoro # G3969744
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-4IS
- Zoro # G3969744
- UPC # 78477978283
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Height | 0.45 in |
Length | 4.00 in |
Width | 6.00 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | High-Impact Plastic |
Mounting Type | Flush |
Type | Standard |
Number of Ports | 4 |
Flammability | Rated V-0 per UL 94 |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Product Color | Ivory |
Total Number of Sockets | 4 |
Product Name | QuickPort 4-Port Faceplate |
Mount Type | Flush Mount |
Product Material | Plastic |
Product Type | Faceplate |
Product Line | QuickPort |
Features | High-Impact Plastic, 2 Designation ID Windows, Color-matched wallplate screws, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort snap-in modules, Individual-port configurability allows specification flexibility, Narrow module width allows high port density in a small area, Put blanks in unused ports for future expansion, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications |
Thickness | 0.2 in |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, single gang, 4-port, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (STP240S07M)
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY58)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Red (HS365-S50-RED)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 110/120V AC, 2 Poles (8536SDO6V02S)
- LEVITON White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (88103-000)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- LEVITON Wallplates Mid Nyl 1G Dup-I (PJ8-I)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P7GY)
- Leviton Lighting Controls