Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Ivory
Mfr # 42080-3IS
Zoro # G3975518
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-3IS
- Zoro # G3975518
- UPC # 78477978245
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 2.8" |
Height | 4.5" |
Length | 4.00 in |
Depth | 0.2" |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | High-Impact Plastic |
Type | Standard |
Features | Station ID designation windows for each wallplate, Individual-port configurability allows specification flexibility |
Application | Commercial Applications |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Product Type | Faceplate |
Product Material | Plastic |
Mount Type | Wall Mount |
Product Color | Ivory |
Product Line | QuickPort |
Total Number of Sockets | 3 |
Product Name | QuickPort Faceplate |
Mounting | Flush |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, single gang, 3-port, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HF364N)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Leviton 3809506 15A - 125 V Decora Receptacle & USB Charger; White (3809506)
- LEVITON SWITCH PLATE 1G 10PK LTA (78001-TMP)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON WALLPLATES RENU 1G WLPLT NAVAJO SAND (REWP1-NS)
- HUBBELL WIRING 2-Gang White Box Mount Blank Wall Plate (P23W)
- Leviton Lighting Controls