Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Ivory
Mfr # 42080-1IS
Zoro # G4032078
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Width 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-1IS
- Zoro # G4032078
- UPC # 78477978153
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 7.00 in |
Length | 5.00 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | High-Impact Plastic |
Mounting Type | Flush |
Type | Standard |
Number of Ports | 1 |
Flammability | Rated V-0 per UL 94 |
Standards and Certifications | UL/CSA |
Feature | 1 Designation ID Window |
Product Line | QuickPort |
Total Number of Sockets | 1 |
Product Name | QuickPort 42080-1IS Single Gang Faceplate |
Product Color | Ivory |
Mount Type | Wall Mount |
Product Type | Faceplate |
Thickness | 0.2 in |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Application | Commercial |
Description
QuickPort Wallplate with ID window, single gang, 1-port, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H (PLO23)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 10' Long - Black (HS354-S10-BLACK)
- CITEL Surge Protector, 1 Phase, 230V, 2 Poles, 2 (DS72US-230S/G)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 32 A, Reversing: No (XTCE032C10E)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Leviton Gray 1 gang Thermoset Plastic Duplex Wall Plate (87003-000)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- Leviton Wall Plates