Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Grey
Mfr # 42080-6GS
Zoro # G3974714
product price: $2.59
/ea
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Grey
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Number of Ports 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-6GS
- Zoro # G3974714
- UPC # 78477978399
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 6 in |
Height | 0.45 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | Grey |
Material | High-Impact Plastic |
Number of Ports | 6 |
Type | Standard Size |
Mounting Type | Flush |
Application | Commercial Applications |
Flammability | Rated V-0 per UL 94 |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Suitable For Use With | QuickPort® Module |
Description
QuickPort Wallplate with ID window, single gang, 6-port, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Yellow (HS365-S100-YELLOW)
- ELASCO PRODUCTS Triple channel, 2 in (MG3200)
- NVENT HOFFMAN Flush Covers, fits 24.00x24.00, Gray, Steel (AFE24X24)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON 1-Gang Thermoplastic Nylon Toggle Switch Wall Plate, Light Almond (024-80701-OOT)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Decora Light Almond 3 gang Thermoplastic Nylon Decora Wall Plate Cover (PJ263-00T)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- Leviton Wall Plates