Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Grey
Mfr # 42080-4GS
Zoro # G4081534
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Grey
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-4GS
- Zoro # G4081534
- UPC # 78477978313
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Length | 4.00 in |
Height | 0.45 in |
Width | 6.00 in |
Details
Number of Gangs | 1 |
Color | Grey |
Material | High-Impact Plastic |
Number of Ports | 4 |
Type | Standard |
Mounting Type | Flush |
Standards and Certifications | UL/CSA |
Flammability | Rated V-0 per UL 94 |
Feature | 2 Designation ID Windows |
Total Number of Sockets | 4 |
Product Name | QuickPort Wallplate with ID Windows, Single Gang, 4-Port, Grey |
Product Line | QuickPort |
Product Material | Plastic |
Certifications & Standards | UL, CSA, UL94V-O |
Product Color | Gray |
Mount Type | Flush Mount, Wall Mount |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Suitable For Use With | Individual QuickPort® Module |
Application | Commercial |
Description
QuickPort Wallplate with ID window, single gang, 4-port, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 72.8 cu in, Gang Box, 4 Gang, Steel, Rectangular (953)
- SAGINAW CONTROL & ENGINEERING PBA Enclosure (SCE-3PBA)
- SUPERIOR ELECTRIC Butt Splice Wire Connector - Small / 22-16 AWG, PK 25 (BC2)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Gray (WC313)
- LEVITON Switch/Recp Walplt Wht (88005-000)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- LEVITON Wallplate Switch 1G Blk (00PJ1-00E)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Plate Decor Ovrszd 1G Wh (88601-000)
- LEVITON WALLPLAT TRMPST NYL BLNK (905-PSE14-00W)
- PYLE In-Wall Bt.Audio Receiver&Usb Charger (PWPBT67)
- Leviton Lighting Controls