Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Grey
Mfr # 42080-2GS
Zoro # G4057077
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Grey
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Height 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-2GS
- Zoro # G4057077
- UPC # 78477978221
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Height | 4.5" |
Width | 2.8" |
Length | 5.00 in |
Depth | 1.2" |
Details
Number of Gangs | 1 |
Color | Grey |
Material | High-Impact Plastic |
Number of Ports | 2 |
Type | Standard |
Mounting Type | Flush |
Flammability | Rated V-0 per UL 94 |
Feature | 2 Designation ID Windows |
Standards and Certifications | UL/CSA |
Product Name | QuickPort 1 Gang 2 Socket Faceplate |
Product Color | Gray |
Mount Type | Wall Mount |
Product Line | QuickPort |
Total Number of Sockets | 2 |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Thickness | 0.2 in |
Application | Commercial |
Description
QuickPort Wallplate with ID window, single gang, 2-port, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- ABB Electrical Box Cover, Square, Steel, Receptacle (RS 8)
- FESTO Proximity Sensor SMTO-1-PS-S-LED-24-C (SMTO-1-PS-S-LED-24-C)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- LEVITON Blank Wall Plate, 1 Gang, White (80514-W)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Leviton AGTR1-0KW AFCI-GFCI Dual Function Outlet White (3583713)
- LEVITON Leviton Mfg C21-GFNT1-RNI Self-Test 15A GFCI Outlet With Wall Plate; Ivory (4996732)
- PYLE In-Wall Speaker Selector Switch, Wall Plate Speaker Control (PVCS2)
- Leviton Lighting Controls