Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Grey
Mfr # 42080-1GS
Zoro # G3881772
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Grey
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Mounting Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-1GS
- Zoro # G3881772
- UPC # 78477978177
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Height | 0.45 in |
Width | 7.00 in |
Length | 5.00 in |
Details
Number of Gangs | 1 |
Color | Grey |
Material | High-Impact Plastic |
Mounting Type | Flush |
Number of Ports | 1 |
Type | Standard |
Flammability | Rated V-0 per UL 94 |
Feature | 1 Designation ID Window |
Standards and Certifications | UL/CSA |
Application | Commercial |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Thickness | 0.2 in |
Description
QuickPort Wallplate with ID window, single gang, 1-port, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Electrical Box, 115 cu in, Floor Box, 8 Gang (AC10105-2)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQSS)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- LEVITON Wall Plate Almond 1G (80401-00T)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON DECR SCRWLS WALLPLT WH4G (80312-W)
- LEVITON Decora 3 Gang Wallplate (80611-W)
- LEVITON Wallplates 1 Gang Wr Dec Self-Closing Lid Gry (4996-GY)
- Leviton Wall Plates