Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Black
Mfr # 42080-4ES
Zoro # G3969062
product price: $2.35
/ea
Sold in multiples of 3 for $7.05
$7.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Number of Ports 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-4ES
- Zoro # G3969062
- UPC # 78477978368
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Details
Number of Gangs | 1 |
Color | Black |
Material | High-Impact Plastic |
Number of Ports | 4 |
Type | Standard Size |
Mounting Type | Flush |
Application | Commercial Applications |
Thickness | 0.2 in |
Standards and Certifications | UL/CSA |
Feature | 2 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Package Contents | Single-Gang QuickPort Wallplate with ID Windows, 4-Port, Black, ID Designation Windows |
Product Type | Faceplate |
Total Number of Sockets | 4 |
Product Material | High Impact Plastic |
Product Line | QuickPort |
Product Color | Black |
Number of Unloaded Sockets | 4 |
Product Name | Single-Gang QuickPort Wallplate with ID Windows, 4-Port, Black |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate with ID window, single gang, 4-port, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - EXTENSION 12/3 25ft YELLOW SJTW, 300V, 5-20P TO NEMA 5-20C (9011768)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070T50D3)
- RACO Mud Ring, NOVAL Accessory, 2 Gang, Galvanized Zinc, Square Box (841)
- EATON Photoelectric Sensor, Rectangl, Reflective (1451E-6513)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Leviton Ivory 2 gang Nylon Duplex/Toggle Wall Plate (0PJ18-00I)
- LEVITON Nylon, Smooth Finish, Brown (PJ263-B)
- LEVITON Wallplates 2 Gang Wlplt 2.465 Opening White (80530-W)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Decr Scrwls Wallplt La4G (80312-T)
- LEVITON WALL PLATE SILVER 1GANG (84103-040)
- Leviton Wall Plates