Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Plastic, Black
Mfr # 42080-2ES
Zoro # G4043698
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Black
- Material High-Impact Plastic
- Size 2.75 W x 4.53 H in
- Width 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-2ES
- Zoro # G4043698
- UPC # 78477978238
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 7.00 in |
Height | 0.45 in |
Length | 5.00 in |
Details
Number of Gangs | 1 |
Color | Black |
Material | High-Impact Plastic |
Number of Ports | 2 |
Type | Standard |
Mounting Type | Flush |
Standards and Certifications | UL/CSA |
Feature | 2 Designation ID Windows |
Flammability | Rated V-0 per UL 94 |
Product Type | Faceplate |
Product Line | QuickPort |
Product Material | Plastic |
Features | Mount: Box, Material: High-Impact Plastic, Wall Plate with 2 Designation ID Windows, Compatible with all individual QuickPort snap-in modules, Individual-port configure ability allows specification flexibility, Narrow module width allows high port density in a small area |
Mount Type | Flush Mount |
Product Color | Black |
Product Name | QuickPort 2 Socket Faceplate |
Total Number of Sockets | 2 |
Standard | CSA Certified/UL Listed;UL94V-O;TIA/EIA-568-B;FCC Part 68;NEMA |
Suitable For Use With | Individual QuickPort® Module |
Application | Commercial |
Description
QuickPort Wallplate with ID window, single gang, 2-port, black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- AMERTAC PLUGIN LGHT CON MOTN 25' (MLC4BC)
- EATON BUSSMANN Fuse, Midget Dummy Fuse (NNB)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Cover (001-04979-0GY)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (P26R)
- Leviton Lighting Controls