Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Nylon, White
Mfr # 41091-2WN
Zoro # G4068548
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-2WN
- Zoro # G4068548
- UPC # 78477137215
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Width | 7 in |
Height | 0.45 in |
Length | 5.00 in |
Details
Number of Gangs | 1 |
Color | White |
Material | High-Impact Nylon |
Type | Midway |
Application | Commercial Applications |
Features | Midsize plate is 3/8 Inch higher and wider than standard wallplate to help disguise irregular or oversize wall openings, results in a neat, professional finish, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications, Fits within minimum rectangular NEMA openings, Standards and Certifications: UL/CSA |
Flammability | UL94V-2 |
Product Line | QuickPort |
Total Number of Sockets | 2 |
Product Material | Nylon |
Product Name | QuickPort 41091-2WN Single Gang Faceplate |
Product Type | Faceplate |
Mount Type | Flush Mount |
Product Color | White |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Mounting | Flush |
Description
QuickPort Midsize Wallplate, Single Gang, 2-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI R991RPTD9 Pneumatic Pushbutton (991-REPTD 32D)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR100VA002)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Duplex 3 Gang Wallplate (84030-40)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Leviton White 1 gang Thermoset Plastic Duplex Outlet Wall Plate (80503-00W)
- EATON Wallplate, 4.87 In L, 4.94 In W, 2 -Gang, Polycarbonate, Light Almond, High-Gloss (PJS262LA)
- Leviton Wall Plates