Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Nylon, Smooth Finish, White
Mfr # 41091-1WN
Zoro # G4041704
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-1WN
- Zoro # G4041704
- UPC # 78477137185
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Height | 0.45 in |
Length | 5.00 in |
Width | 7.00 in |
Details
Number of Gangs | 1 |
Color | White |
Material | High-Impact Nylon |
Finish | Smooth |
Number of Ports | 1 |
Type | Midway |
Mounting Type | Flush |
Application | Commercial |
Thickness | 0.26 in |
Features | Midsize plate is 3/8 Inch higher and wider than standard wallplate to help disguise irregular or oversize wall openings, results in a neat, professional finish, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications, Fits within minimum rectangular NEMA openings, Standards and Certifications: UL/CSA |
Flammability | UL94V-2 |
Mount Type | Flush Mount |
Total Number of Sockets | 1 |
Product Name | QuickPort 41091-1WN Single Gang Faceplate |
Product Type | Faceplate |
Product Line | QuickPort |
Product Color | White |
Product Material | Nylon |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Midsize Wallplate, Single Gang, 1-Port, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHC9)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- TELEMECANIQUE SENSORS Cylndrical Prox Sensor, Inductive, NO (XS630B1PAM12)
- ABB Conduit Fitting, 90 Deg, Non Insul, 3/8 In (321-TB)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Leviton Single Gang Power Outlet Receptacle Wallplate R00-84020-40 (R00-84020-40)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- LEVITON Leviton White Six-Outlet Grounding Adapter C22-6ADPT-00W (3069440)
- HUBBELL Toggle Switch Wall Plates, Number of Gangs: 1 Brass, Brushed Finish, Brass (SB1)
- Leviton Wall Plates