Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Nylon, Smooth Finish, Light Almond
Mfr # 41091-4TN
Zoro # G4067595
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-4TN
- Zoro # G4067595
- UPC # 78477286203
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Height | 4.9" |
Length | 5.00 in |
Width | 3.1" |
Depth | 0.5" |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Nylon |
Finish | Smooth |
Mounting Type | Flush |
Type | Midway Size |
Number of Ports | 4 |
Application | Commercial Applications |
Thickness | 0.45 in |
Features | Mid-size wallplate |
Flammability | UL94V-2 |
Product Color | Light Almond |
Total Number of Sockets | 4 |
Mount Type | Wall Mount |
Product Line | QuickPort |
Product Name | QuickPort Faceplate |
Product Type | Faceplate |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Midsize Wallplate, Single Gang, 4-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - White (HS365-S100-WHITE)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Red (P2R)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C10T)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON 2-Gang Standard Thermoset Blank Wall Plate, White (001-88025)
- LEVITON Switch 2 Gang Wallplate (84040-40)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Blank Plate, Single Gang, White (88014)
- MULBERRY Number of Gangs: 1 Steel, Painted/Wrinkle Finish, White (85834)
- Leviton Lighting Controls