Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Nylon, Smooth Finish, Light Almond
Mfr # 41091-3TN
Zoro # G4065644
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 41091-3TN
- Zoro # G4065644
- UPC # 78477286197
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Height | 0.45 in |
Length | 5.00 in |
Width | 7 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Nylon |
Finish | Smooth |
Mounting Type | Flush |
Number of Ports | 3 |
Type | Midway Size |
Thickness | 0.26 in |
Application | Commercial Applications |
Features | Midsize plate is 3/8 Inch higher and wider than standard wallplate to help disguise irregular or oversize wall openings, results in a neat, professional finish, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications, Fits within minimum rectangular NEMA openings, Standards and Certifications: UL/CSA |
Flammability | UL94V-2 |
Mount Type | Flush Mount |
Product Material | Nylon |
Product Line | QuickPort |
Product Name | QuickPort 41091-3TN Single Gang Faceplate |
Product Color | Light Almond |
Product Type | Faceplate |
Total Number of Sockets | 3 |
Standard | CSA Certified/UL Listed;UL94V-2;cULus Listed;TIA-568-C;NEMA |
Description
QuickPort Midsize Wallplate, Single Gang, 3-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- SQUARE D Coil, Magnetic, 208vac (3107440044)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 35A, 1 Pole, 240/415V AC, C Curve (M9F42135)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON White 2-Gang Blank Plate Wall Plate (R52-0PJ23-00W)
- LEVITON 2-Gang Plastic Oversized Toggle Switch Wall Plate, White (001-88109)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- HUBBELL Stainless Steel Plate- 1-Gang- 2-Port (SSF12)
- Leviton Wall Plates