Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Nylon, Smooth Finish, Light Almond
Mfr # 41091-2TN
Zoro # G4071743
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material High-Impact Nylon
- Finish Smooth
- Type Midway Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-2TN
- Zoro # G4071743
- UPC # 78477286180
- Country of Origin United States
- Category Wall Plates
Dimensions
Height | 0.45 in |
Width | 7 in |
Length | 5.00 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | High-Impact Nylon |
Finish | Smooth |
Type | Midway Size |
Mounting Type | Flush |
Number of Ports | 2 |
Thickness | 0.26 in |
Application | Commercial Applications |
Features | Midsize plate is 3/8 Inch higher and wider than standard wallplate to help disguise irregular or oversize wall openings, results in a neat, professional finish, Field-configurable wallplates accept QuickPort snap-in modules to support multimedia applications, Fits within minimum rectangular NEMA openings, Standards and Certifications: UL/CSA |
Flammability | UL94V-2 |
Product Line | QuickPort |
Total Number of Sockets | 2 |
Product Material | Nylon |
Product Name | QuickPort 41091-1TN Single Gang Faceplate |
Product Type | Faceplate |
Mount Type | Flush Mount |
Product Color | Light Almond |
Standard | cULus listed. Complies with ANSI/TIA-568-C |
Description
QuickPort Midsize Wallplate, Single Gang, 2-Port, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- AGILUX 12in Male-Male DC Power Supply Barrel Connection Extension Cable Cord 2.1mm x 5.5mm Wh, PK 2 (ACC012-01)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 30W, 2.5A, DIN Rail (S8VK-G03012)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (G1150)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- LEVITON Wallplt Sgl Rcpt 2G Mtl (0S701-040)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Gloss Finish, Black (CW-1-BL)
- Leviton Lighting Controls