Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Nylon, Smooth Finish, Brown
Mfr # 41091-6BN
Zoro # G3975396
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-6BN
- Zoro # G3975396
- UPC # 78477140628
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Width | 3.1" |
Length | 5.00 in |
Height | 4.9" |
Depth | 0.5" |
Description
QuickPort Midsize Wallplate, Single Gang, 6-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Angle Fittings - 1.0'', 5PK (BLTAF001005)
- MIDWEST FASTENER UL Class Fuse, AGX Series, Fast-Acting, 5A, 125V AC, 5 PK (67195)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- KABLE KONTROL Numbered Write On Flag Zip Tie Tags - 6" Long - 100 pc Pack - Green (CTSW06W-GREEN)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON 1-Gang White Decorator/Rocker Wall Plate, 10PK (M24-80401-WMP)
- LEVITON Wallplate 3G Decora Blk (80411-00E)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON Blank 4 Gang Wall Plate (88064)
- LEVITON Wallplates 2 Gang 1 Dup 1 Blank Wlplt Wht Strp Mnt (88008)
- BRASS ACCENTS Arts and Craft Single Switch, Number of Gangs: 1 Venetian Bronze Finish (M05-S5600-613VB)
- Leviton Lighting Controls