Shop All Wall Plates
Leviton
Number of Gangs: 1 High-Impact Nylon, Smooth Finish, Brown
Mfr # 41091-4BN
Zoro # G4060498
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Brown
- Material High-Impact Nylon
- Size 3.13 W x 4.88 H in
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41091-4BN
- Zoro # G4060498
- UPC # 78477140611
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.13 W x 4.88 H in |
Width | 3.1" |
Length | 5.00 in |
Height | 4.9" |
Depth | 0.5" |
Description
QuickPort Midsize Wallplate, Single Gang, 4-Port, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L6-30R Locking 250V Connector (L1530L630-012)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- SCHNEIDER ELECTRIC Power plug-in relay, 15 A, 2 CO, with LE, 110V DC Coil Volts, 2 C/O (RPM22FD)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- LEVITON Decora 1-Gang Plastic Oversized Rocker Decorator Wall Plate, White (R52-88601-00W)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Brown (PJ226)
- Leviton Lighting Controls