Shop All Wall Plates
Leviton
Number of Gangs: 1 Engineering Grade Polymer, Stainless Steel
Mfr # REWM2-STS
Zoro # G4064804
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Stainless Steel
- Material Engineering Grade Polymer
- Size Standard
- Height 0.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # REWM2-STS
- Zoro # G4064804
- UPC # 78477514627
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.36 in |
Length | 6.50 in |
Width | 7 in |
Details
Number of Gangs | 1 |
Color | Stainless Steel |
Material | Engineering Grade Polymer |
Type | Screwless |
Standards and Certifications | cULus |
Mount | Snap-On |
Gang | 2 |
Standard | cULus listed |
Mounting | Snap-in |
Description
Leviton Renu Screwless Snap-On Wallplate Stainless Steel 2-Gang
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- SCHNEIDER ELECTRIC Contactor+Relay Spare Contact Set (LA5D1158031)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP1816A)
- LEVITON Duplex Wall Plate, 2 Gang, Ivory (86016)
- LEVITON Wallplates P128 (86078)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Decora 1-Gang Nylon Rocker Decorator Wall Plate, Ivory (123-80401-0NI)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- TAYMAC Masque Duplex Decorator Cover, Number of Gangs: 1 Plastic, White (2600W)
- Leviton Wall Plates