Shop All Wall Plates
Leviton
Number of Gangs: 1 Brushed Finish, Silver
Mfr # 4108W-1SP
Zoro # G3882594
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Finish Brushed
- Width 2.8"
- Type Wallplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4108W-1SP
- Zoro # G3882594
- UPC # 78477096062
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Width | 2.8" |
Height | 4.5" |
Length | 4.00 in |
Depth | 0.2" |
Details
Number of Gangs | 1 |
Color | Silver |
Finish | Brushed |
Type | Wallplate |
Mounting Type | Wall |
Product Type | Faceplate |
Product Material | Stainless Steel |
Features | Accepts all QuickPort snap-in connectors and adapters, Stainless steel plate is durable and corrosion resistant, Fits minimum rectangular NEMA openings |
Total Number of Sockets | 1 |
Product Name | QuickPort 1-Socket Recessed Faceplate |
Product Line | QuickPort |
Application | Commercial |
Thickness | 0.19 in |
Suitable For Use With | QuickPort® Connector |
Standard | UL Listed;cUL Listed;TIA\EIA-570-A |
Description
QuickPort Telephone Wall Jack, Stainless Steel, Recessed Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY METALS WHT 2G TOG Wall Plate (86072)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880025-BP)
- TY-RAP 30" L Heavy Duty Cable Tie NAT PK 500 (TY29M)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- LEVITON Ss Commercial Outlet Cov (84020-040)
- LEVITON Wallplates P17-W (88007)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON Wallplat 2G Toggle Iv (80509-00I)
- DECORA Decora Wallplate 2G Wht (80409-00W)
- Leviton Wall Plates