Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, White
Mfr # 42080-4WL
Zoro # G4063465
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material ABS
- Size 2.75 W x 4.53 H in
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-4WL
- Zoro # G4063465
- UPC # 78477411346
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | White |
Material | ABS |
Mounting Type | Surface |
Number of Ports | 4 |
Type | Special |
Application | Commercial Applications |
Thickness | 0.44 in |
Suitable For Use With | QuickPort® Large Connector |
Standard | UL94V-O |
Description
4-Port Quickport Wallplate with ID windows and Extended Port Spacing, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 3 Pole, 277/480V AC, D Curve (FAZ-D6/3-NA)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006Dc (DCT1006DC)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 110A, 300V AC, Non-Indicating (A3T110)
- 3M Shrink Tubing, 0.56in ID, Gray, 6-1/2in (8443-6.5)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON Leviton Double Gang Stainless Steel Double Toggle Wallplate 003-84009 (003-84009)
- LEVITON Decora Screwls Wallplt2G (80309-T)
- LEVITON Wallplates Mid Nyl 1G Tog-Gy (PJ1-GY)
- LEVITON Decora QuickPort Light Almond Blank Wall Plate Insert (028-80414-00T)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- FAITH Wall Plate, Number of Gangs: 2-Gang Plastic, Ivory (SWP2-IV-120)
- Leviton Wall Plates