Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, White
Mfr # 42080-2WL
Zoro # G4071795
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material ABS
- Size 2.75 W x 4.53 H in
- Length 4.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-2WL
- Zoro # G4071795
- UPC # 78477411315
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Length | 4.00 in |
Height | 0.50 in |
Width | 6 in |
Details
Number of Gangs | 1 |
Color | White |
Material | ABS |
Number of Ports | 2 |
Mounting Type | Surface |
Type | Special |
Application | Commercial Applications |
Thickness | 0.44 in |
Standard | UL94V-O |
Suitable For Use With | QuickPort® Large Connector |
Description
2-Port Quickport Wallplate with ID Windows and Extended Port Spacing, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulating Bushing, 35/64" L, 2" Conduit (1408)
- GARDNER BENDER Terminal Block, 6-Circuit, 30A, 600V (GTB-406)
- NVENT HOFFMAN Operator Adapters for Universal Cutouts (WAMTF)
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Wallplate 1G Tog Black (80701-00E)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Walplat 2G Cmbo Ivy Jumb (86105-000)
- LEVITON WALL PLATE SILVER 1GANG (84103-040)
- LEVITON Wallplate Ovrsz 2G Wht (88602-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, Light Almond (000-78014)
- Leviton Lighting Controls