Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, Light Almond
Mfr # 42080-4TL
Zoro # G4052834
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material ABS
- Size 2.75 W x 4.53 H in
- Width 6.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-4TL
- Zoro # G4052834
- UPC # 78477411353
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 6.00 in |
Length | 4.00 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | ABS |
Number of Ports | 4 |
Mounting Type | Surface |
Type | Special |
Thickness | 0.44 in |
Application | Commercial |
Suitable For Use With | QuickPort® Large Connector |
Standard | UL94V-O |
Description
4-Port Quickport Wallplate with ID windows and Extended Port Spacing, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Straight Actuating Key (D4BS-K1)
- GREENGATE Slide Dimmer 0-10V, All-Load-Black (WBSD-010SLD-BK)
- HUBBELL 50A Twist-Lock Plug 3P 4W 600VAC/250VDC BK/WT (HBL7765C)
- LEVITON Commercial Straight Blade Plug, 2-Pole, 15 A, 125V AC, 5-15P, Screw Terminal, Black (515PR)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- LEVITON Wallplate Decora 1G Ss (84401-040)
- LEVITON WALLPLAT 1G DPLX WH 10PK (88003-WMP)
- LEVITON Louvre 1 Gang Wallplate (88080)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86102)
- Leviton Lighting Controls