Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, Light Almond
Mfr # 42080-2TL
Zoro # G4057007
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Light Almond
- Material ABS
- Size 2.75 W x 4.53 H in
- Type Special
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 42080-2TL
- Zoro # G4057007
- UPC # 78477411322
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Length | 4.00 in |
Width | 6.00 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Color | Light Almond |
Material | ABS |
Type | Special |
Number of Ports | 2 |
Mounting Type | Surface |
Thickness | 0.44 in |
Standard | UL94V-O |
Application | Commercial |
Suitable For Use With | QuickPort® Large Connector |
Description
2-Port Quickport Wallplate with ID Windows and Extended Port Spacing, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- U.S. WIRE & CABLE 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A (04-00105)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 5A, 250V AC, 50A at 250V AC, 5 PK (S500-5-R)
- ZORO SELECT Miniature Indicator Light, Amber, 120V (20C857)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Wlpl Sngl Std Rcpt Wht (88004-000)
- DECORA WALLPLATE SCREWS 5/16""IV (86400-PRT)
- Leviton Lighting Controls