Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, Ivory
Mfr # 49910-SI4
Zoro # G4062783
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material ABS
- Type Faceplate
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-SI4
- Zoro # G4062783
- UPC # 78477089712
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Dimensions | 1.66 in H x 3.15 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | ABS |
Type | Faceplate |
Mounting Type | Flush |
Number of Ports | 4 |
Application | Commercial |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Module Type | CAT 5e/6/6a/Snap-in |
Description
QuickPort Modular Furniture Faceplate, 4-port, ivory. Includes 1 blank insert. Compatible with Steelcase, Haworth, HON, and Others. Compatible with Herman Miller when G1189A Reducer (from Herman Miller) is used.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 132.0 cu. in., Surface Mount, 3 Gang, PVC (5133710)
- ZORO SELECT Ferrule, Copper, 0.72 in L, PK100 (797V04)
- GARDNER BENDER Cable Ties, Double Lock Design, 14 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-315M)
- ANDERSON POWER PRODUCTS Contact, 2 ga., 175A, PK10 (123105-010)
- LEVITON Leviton GFNT2-0PW 20 amp 125 V Screwless Wall Plate GFCI Receptacle White (3533080)
- LEVITON Decora 2-Gang Midway 1-Toggle Combination Nylon Wall Plate, Ivory (R51-PJ126-00I)
- LEVITON Decor2Tog Swtch Wlplt Iv (80421-00I)
- LEVITON 1-Gang Smooth Plastic Oversized Outlet Wall Plate, Ivory (001-86103)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- PYLE HDmi/Stereo (Dual) Rca Audio Combo Wall Plate (PHDMRBC2)
- Leviton Wall Plates