Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, Ivory
Mfr # 42080-2IL
Zoro # G4073125
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material ABS
- Size 2.75 W x 4.53 H in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 42080-2IL
- Zoro # G4073125
- UPC # 78477411308
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.53 H in |
Width | 6 in |
Length | 4.00 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | ABS |
Type | Special |
Number of Ports | 2 |
Mounting Type | Surface |
Application | Commercial Applications |
Thickness | 0.44 in |
Suitable For Use With | QuickPort® Large Connector |
Standard | UL94V-O |
Description
2-Port Quickport Wallplate with ID Windows and Extended Port Spacing, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44P14V20)
- STA-KON 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (RC10-38)
- L.H. DOTTIE L.H. Dottie 3/8'' One Hole BX Strap, 100PK (TW38)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Commercial Grade 1-Gang Thermoplastic Outlet Wall Plate, Light Almond (S24-80703-NT)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- Leviton Lighting Controls