Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, Ivory
Mfr # 41290-SMI
Zoro # G4061785
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Ivory
- Material ABS
- Width 7.00 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-SMI
- Zoro # G4061785
- UPC # 78477863947
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.00 in |
Length | 5.00 in |
Height | 0.50 in |
Dimensions | 2-3/4 in W x 1/2 in THK |
Details
Number of Gangs | 1 |
Color | Ivory |
Material | ABS |
Type | Wallplate |
Mounting Type | Flush |
Thickness | 1/2 in |
Standard | UL Listed;TIA\EIA-568-A;FCC 68 |
Suitable For Use With | 2-Port QuickPort® Module Adapter |
Application | Commercial |
Description
MOS Wallplate, single-gang, ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- ANCOR Green 12 AWG Primary Wire - 100' (106310)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- IFM IO-Link Configuration Kit (ZZ1060)
- LEVITON Blank 4 Gang Wall Plate (84064-40)
- LEVITON DPLX OUTLT MID WHT1G10PK (PJ8-WM)
- LEVITON LEVITON 80409W Residential-Grade Decora Wall Plates 2-gang white 80409W (80409W)
- LEVITON Toggle Switch 1 Gang Wallplate (81001-PB)
- LEVITON Blank 6 Gang Wall Plate (84066-40)
- LEVITON Wallplat Dplxrece 2G Brn (85016-000)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- Leviton Lighting Controls