Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, Gray
Mfr # 49910-HG2
Zoro # G4039778
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material ABS
- Number of Ports 2
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49910-HG2
- Zoro # G4039778
- UPC # 78477095645
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 6 in |
Length | 4.00 in |
Height | 0.45 in |
Dimensions | 2.18 in H x 3.65 in W x 0.45 in D |
Details
Number of Gangs | 1 |
Color | Gray |
Material | ABS |
Number of Ports | 2 |
Type | Faceplate |
Mounting Type | Flush |
Standard | NEC Article 800;TIA/EIA-568-B;cULus Listed;UL 94V-0 |
Application | Commercial |
Module Type | CAT 5e/6/6a/Snap-in |
Description
QuickPort Modular Furniture Faceplate, 2-port, grey. Compatible with Herman Miller products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKP2118G11)
- YELLOW JACKET Cord Extn Ylwjkt10/3 50' (2805)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- LEVITON White 5 gang Thermoset Plastic Decora/GFCI Wall Plate Cover 1 pk (80423-00W)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- LEVITON Wallplate Blnk 1G Lgr Iv (86114-000)
- LEVITON Leviton Mfg 004-80401-00E Black Single Gang Decora GFCI Wallplate (004-80401-00E)
- LEVITON Almond 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00T)
- NEXTGEN 1597TRNICC4 15A Nickel Self Test GFCI (NE835106)
- Leviton Wall Plates