Shop All Wall Plates
Leviton
Number of Gangs: 1 ABS, Gray
Mfr # 41290-SMG
Zoro # G4084045
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Gray
- Material ABS
- Width 7 in
- Height 0.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 41290-SMG
- Zoro # G4084045
- UPC # 78477863961
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7 in |
Height | 0.50 in |
Length | 5.00 in |
Dimensions | 2-3/4 in W x 1/2 in THK |
Details
Number of Gangs | 1 |
Color | Gray |
Material | ABS |
Type | Wallplate |
Mounting Type | Flush |
Application | Commercial Applications |
Suitable For Use With | 2-Port QuickPort® Module Adapter |
Standard | UL Listed;TIA\EIA-568-A;FCC 68 |
Description
MOS Wallplate, single-gang, grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL Coax Adaptor Connector Kit, Delux, 41 pcs (TPI-5000A)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306D003)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6513)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- LEVITON Wallplat Scrwls 2G Wht (C42-80309-0SW)
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- BELL Gray 3-Way Vertical Mount Outdoor Switch Cover (5141-0)
- Leviton Lighting Controls