Shop All Wall Plates
Leviton
Number of Gangs: 1 302 Stainless Steel, Brushed Stainless Steel Finish, Stainless Steel
Mfr # 43080-1L4
Zoro # G4061505
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Stainless Steel
- Material 302 Stainless Steel
- Size 4.5 in H x 2.78 in W in
- Finish Brushed Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-1L4
- Zoro # G4061505
- UPC # 78477387917
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 4.5 in H x 2.78 in W in |
Height | 15.7620 in |
Length | 5.00 in |
Width | 7 in |
Details
Number of Gangs | 1 |
Color | Stainless Steel |
Material | 302 Stainless Steel |
Finish | Brushed Stainless Steel |
Type | Standard Size |
Application | Commercial and Residential Applications |
Thickness | 0.45 in |
Mounting | Surface |
Standard | TIA/EIA-568-B;FCC Part 68;cULus Listed;TIA/EIA-606;NEMA |
Description
QuickPort Wallplate, Single Gang, 4-Port, Stainless Steel, with Designation Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN69)
- TECHFLEX Sleeving, 1.250 In., 50 ft. L, Red (FIN1.25RD50)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- LEVITON Phone/Cable Walplt 1G Wh (88013-000)
- LEVITON Wallplates Blank Tgl Adapt Wht (80700-W)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Leviton M22-GFNT2-03W 20 Amp White GFCI Receptacle (M22-GFNT2-03W)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- Leviton Lighting Controls