Shop All Wall Plates
Leviton
Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver
Mfr # 43080-1S6
Zoro # G4049072
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material 302 Stainless Steel
- Size 2.75 W x 4.5 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-1S6
- Zoro # G4049072
- UPC # 78477395011
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.5 H in |
Length | 4.00 in |
Width | 6.00 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Number of Ports | 6 |
Type | Standard |
Mounting Type | Surface |
Features | Compatible with all individual QuickPort snap-in Modules, Narrow Module width allows high Port density in a small area, Put blanks in unused Ports for future expansion, Individual-Port configurability allows specification flexibility |
Product Material | Stainless Steel |
Product Line | QuickPort |
Product Type | Faceplate |
Mount Type | Flush Mount |
Product Name | QuickPort 6 Socket Faceplate |
Total Number of Sockets | 6 |
Application | Commercial |
Standard | cULus Listed;TIA/EIA-568-B;FCC Part 68;NEMA |
Thickness | 0.45 in |
Description
QuickPort Wallplate, Single Gang, 6-Port, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Lampholder, Nonmetal., White (PLTS100WH)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-006)
- OMRON Limit Switch, Plunger, Roller, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1632)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, Ivory (924-0PSE1-00I)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- LEVITON Wall Plate Decora 2G Blk (80409-00E)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- Leviton Lighting Controls