Shop All Wall Plates
Leviton
Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver
Mfr # 43080-1S4
Zoro # G4036436
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material 302 Stainless Steel
- Size 2.75 W x 4.5 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-1S4
- Zoro # G4036436
- UPC # 78477395004
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.5 H in |
Width | 6.00 in |
Height | 0.50 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Mounting Type | Surface |
Number of Ports | 4 |
Type | Standard |
Mount Type | Flush Mount |
Product Type | Faceplate |
Features | Mount: Box, Standard Size, Use where a single-gang, economical flush-mount housing is desired, Fits within minimum rectangular NEMA openings, Compatible with all individual QuickPort snap-in modules, Individual-port configure ability allows specification flexibility, Narrow module width allows high port density in a small area |
Product Line | QuickPort |
Total Number of Sockets | 4 |
Product Material | Stainless Steel |
Product Name | QuickPort 4 Socket Faceplate |
Application | Commercial |
Standard | cULus Listed;TIA/EIA-568-B;FCC Part 68;NEMA |
Thickness | 0.45 in |
Description
QuickPort Wallplate, Single Gang, 4-Port, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1003-100)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT044)
- SCHNEIDER ELECTRIC Time Delay Relay, 240V AC, 6 Pins (RE22R2HMR)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe/Elvator, Squre, 10A (RXZE2S114M)
- LEVITON 1-Gang Standard End Nylon Blank Wall Plate, White (006-PSE14-00W)
- LEVITON Leviton Silver 2 gang Stainless Steel Duplex/Toggle Wall Plate (84005-000)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- LEVITON Wallplates Wh Ig Ovrszd Wp (88601)
- LEVITON WALLPLATES DECORA BRUSH PASSTHRU WH (41075-DBW)
- LEVITON White 1 gang Thermoplastic Nylon Receptacle Wall Plate (80703-00W)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86834)
- Leviton Lighting Controls