Shop All Wall Plates
Leviton
Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver
Mfr # 43080-1S3
Zoro # G4056142
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material 302 Stainless Steel
- Size 2.75 W x 4.5 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 43080-1S3
- Zoro # G4056142
- UPC # 78477394991
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.5 H in |
Length | 4.00 in |
Width | 6.00 in |
Height | 0.50 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Mounting Type | Surface |
Number of Ports | 3 |
Type | Standard |
Application | Commercial |
Thickness | 0.45 in |
Features | Mount: Box, Standard Size, Compatible with all individual QuickPort snap-in modules, Individual-port configure ability allows specification flexibility, Narrow module width allows high port density in a small area |
Mount Type | Flush Mount |
Total Number of Sockets | 3 |
Product Name | QuickPort 3 Socket Faceplate |
Product Type | Faceplate |
Product Line | QuickPort |
Product Material | Stainless Steel |
Standard | cULus Listed;TIA/EIA-568-B;FCC Part 68;NEMA |
Description
QuickPort Wallplate, Single Gang, 3-Port, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMATEL IP67 IEC Pin & Sleeve Panel Mount Receptacle 32A 380/440V, 3P+4W HD (24339)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal #8, #10 Stud PK50 (10-106)
- CARLON Electrical Box, 20 cu in, Outlet Box, 2 Gang, PVC (A521DE)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 45A, 600V AC (OTS45)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- LEVITON Blank 4 Gang Wall Plate (86064)
- LEVITON Wallplt Nylon 2G Dplx Iv (80716-00I)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON Decora 3 Gang Wallplate (80411-NW)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- Leviton Wall Plates