Shop All Wall Plates
Leviton
Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver
Mfr # 43080-1S2
Zoro # G4056596
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material 302 Stainless Steel
- Size 2.75 W x 4.5 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-1S2
- Zoro # G4056596
- UPC # 78477394984
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.5 H in |
Width | 6 in |
Height | 0.50 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Mounting Type | Surface |
Number of Ports | 2 |
Type | Standard Size |
Application | Commercial |
Thickness | 0.45 in |
Features | Mount: Box, Compatible with all individual QuickPort snap-in modules, Individual-port configure ability allows specification flexibility, Narrow module width allows high port density in a small area |
Product Line | QuickPort |
Mount Type | Flush Mount |
Product Material | Stainless Steel |
Total Number of Sockets | 2 |
Product Name | QuickPort 2 Socket Faceplate |
Product Type | Faceplate |
Standard | cULus Listed;TIA/EIA-568-B;FCC Part 68;NEMA |
Coolant Supply | Internal Coolant |
Description
QuickPort Wallplate, Single Gang, 2-Port, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 50 to 500 psi (APAN71H012CB02500#-NSR)
- UNIRISE USA 75Ft Blue Cat5E Shielded Patch Cable, F/Utp, Snagless (PC5E-75F-BLU-SH-S)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, White (905-0PSC1-00W)
- LEVITON Leviton LV80409x-LV80409E Decora Wallplate; 2 Gang; Black (LV80409x : LV80409E)
- LEVITON Wallplat 2G Duprecept Iv (80516-00I)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Brown (P13)
- Leviton Lighting Controls