Shop All Wall Plates
Leviton
Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver
Mfr # 43080-1S1
Zoro # G4042124
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material 302 Stainless Steel
- Size 2.75 W x 4.5 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-1S1
- Zoro # G4042124
- UPC # 78477394977
- Country of Origin Taiwan, Province of China
- Category Wall Plates
Dimensions
Size | 2.75 W x 4.5 H in |
Height | 0.50 in |
Width | 6.00 in |
Length | 4.00 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Number of Ports | 1 |
Type | Standard |
Mounting Type | Surface |
Product Type | Faceplate |
Product Line | QuickPort |
Total Number of Sockets | 1 |
Product Name | QuickPort 1 Socket Faceplate |
Features | Compatible with all individual QuickPort snap-in Modules, Narrow Module width allows high Port density in a small area, Put blanks in unused Ports for future expansion, Individual-Port configurability allows specification flexibility |
Product Material | Stainless Steel |
Mount Type | Flush Mount |
Standard | cULus Listed;TIA/EIA-568-B;FCC Part 68;NEMA |
Application | Commercial |
Thickness | 0.45 in |
Description
QuickPort Wallplate, Single Gang, 1-Port, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Cable Ties, Releasable, 8mm Hole, PK25 (15151PK)
- UNIRISE USA 2Ft Power Cord 5/15P - C13 10Amp Red (PWCD-515PC13-10A-02F-RED)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- PANDUIT 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-15R0)
- LEVITON 1-Gang Midway Blank Nylon Wall Plate, White, 10PK (M52-0PJ13-0WM)
- LEVITON Wallplate 2G Recept Ss (SL701-000)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Quickport 6-Port White Flush Mount Wall Plate (C62-41080-6WP)
- LEVITON 1-Gang Smooth Plastic Outlet Wall Plate, Ivory (020-86003)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- AMERELLE Wallplate Pass-Thru V Brush (VWPTBRW)
- Leviton Wall Plates