Shop All Wall Plates
Leviton
Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver
Mfr # 43080-1L1
Zoro # G4065172
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Silver
- Material 302 Stainless Steel
- Size 2.78 W x 4.50 H in
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 43080-1L1
- Zoro # G4065172
- UPC # 78477387863
- Country of Origin Unknown
- Category Wall Plates
Dimensions
Size | 2.78 W x 4.50 H in |
Height | 15.7620 in |
Length | 5.00 in |
Width | 7 in |
Details
Number of Gangs | 1 |
Color | Silver |
Material | 302 Stainless Steel |
Finish | Brushed |
Type | Standard Size |
Mounting Type | Surface |
Number of Ports | 1 |
Application | Commercial and Residential Applications |
Thickness | 0.45 in |
Standard | TIA/EIA-568-B;FCC Part 68;cULus Listed;TIA/EIA-606;NEMA |
Description
QuickPort Wallplate, Single Gang, 1-Port, Stainless Steel, with Designation Window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611S)
- WIREMOLD Kitted Box Duplx/Faceplt (NMW2-D)
- TY-RAP Heavy Duty Cable Tie, 18 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY5275MX)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BD)
- LEVITON WALLPLATES 3PORT SG QP WP W/ID STAINLESS STEEL (43080-1L3)
- LEVITON 2-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport WH (41080-2WP)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- LEVITON Ivory 1 gang Thermoset Plastic Blank Wall Plate (86014-000)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- Leviton Lighting Controls