Shop All Disconnect Switches
Leviton
Nonfusible Enclosed Disconnect Switch, 30 A, 600V AC, 3 pole
Mfr # LDS30-AX
Zoro # G4461975
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Nonfusible
- Amps 30 A
- Voltage 600V AC
- Phase 1/3
- Material Polybutylene Terephthalate/Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # LDS30-AX
- Zoro # G4461975
- UPC # 78477768020
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Height | 5.3750 in |
Length | 8.5000 in |
Dimensions | 7 in H x 5 in W x 3in D |
Description
30 Amp Non-Fused PowerSwitch Disconnect Switch, 600 Volt, Non-Metallic Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Trim, I-Line PNLBRD, hcn, surface, 4 pcs, w/door, 26x65 in (HCN65TSD)
- COLEMAN CABLE 100 Ft. 12/3 Cold Weather Extension Cord (1689SW0002)
- NVENT HOFFMAN Splitter Box, Type 1, 16.00x16.00x5.00 (ASB223R)
- SQUARE D Mounting Channel, 36 in L, Standard (9080GH136)
- SQUARE D Nonfusible Load Break Switch, 600V AC (V5)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Handle Selector, Black (HSBX)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 2 POLE Fuse (VH224NR)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SS)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH361)
- ALLEN BRADLEY Lug Connector Kit 600A 1/0 Awg-500Mcm Disconnect Switch Parts And Accessory (1494U-LA600)
- Leviton Disconnect Switches