Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET/ENCLOSURE PASSIVE CEILING ENCLOSURE 2X2' WHITE
Mfr # Z1000-PC2
Zoro # G3827617
product price: $1,704.99
/ea
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.5000 in
- Width 2 in
- Depth 22 in
- Material Aluminum
- Application Zone Cabling and Commercial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # Z1000-PC2
- Zoro # G3827617
- UPC # 78477219928
- Country of Origin Unknown
- Category Voice & Data Communication Cabinets
Dimensions
Height | 27.5000 in |
Width | 2 in |
Depth | 22 in |
Length | 32.7500 in |
Details
Material | Aluminum |
Application | Zone Cabling and Commercial Applications |
Standard | UL Listed |
Type | Passive Ceiling Mount |
Mounting | Ceiling |
Description
Ceiling Enclosure, 2 x 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- SCHNEIDER ELECTRIC Single Phase Relay, 250VAC/DC Coil Volts, 1 C/O (RM17UAS15)
- POWER FIRST 27.5" L Heavy Duty Cable Tie BK PK 50 (36J174)
- EATON Push Button operator, 22 mm, Green (M22M-D-G)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- TRIPP LITE Wall Mout Fan, 2 120V, 210 CFM 5-15P, 5-15P (SRFANWM)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled (239116)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- Leviton Voice & Data Communication Cabinets