Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL
Mfr # DINRK-1
Zoro # G3827452
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5.62 in
- Width 11.38 in
- Length 16.25 in
- Application For use with GreenMAX® DRC room control system and other DIN rail components
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DINRK-1
- Zoro # G3827452
- UPC # 78477787168
- Country of Origin Mexico
- Category Voice & Data Communication Cabinets
Dimensions
Height | 5.62 in |
Width | 11.38 in |
Length | 16.25 in |
Details
Application | For use with GreenMAX® DRC room control system and other DIN rail components |
Color | White |
Product Type | Enclosure |
Type | Small |
Suitable For Use With | Omni-Bus®, 4000, 4100 VerifEye® Series DIN Rail Meters |
Series | DINRK |
Standard | ETL |
Mounting Type | DIN Rail |
Description
Din Rail Rack Mount Enclosure, (1) 10IN, 25CM Rails. Cabinet Dimensions 14IN, 36CM X10in 26CMX 4IN, 10CM. ETL, CETL, CE, & RCM Listed. Configured Solutions Are Available With Pre-installed Equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B125)
- DIALIGHT 1-inch FLAT GRN LED PMI 125V (5561605304F)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2-L)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 1 Pole, 240/415V AC, C Curve (M9F42130)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-12U)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- ELECTRIDUCT 1U Keyboard Tray 10.8in D (QWM-ED-KBT-1U-270D)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D)
- NVENT HOFFMAN Shelf, Steel, Black, Holds Equipment (D19FVT69B)
- HUBBELL Cabinet, 48 in H, 26 Rack Units, 20 in D (HSQ48)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- Leviton Voice & Data Communication Cabinets