Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE WH CEILING MNT KIT FOR 14" SMC
Mfr # 47612-CMK
Zoro # G3827653
product price: $208.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Height 25.2500 in
- Length 25.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47612-CMK
- Zoro # G3827653
- UPC # 78477691472
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Height | 25.2500 in |
Length | 25.2500 in |
Description
Ceiling Mount Kit for 14"- Structured Media Enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 45A, 2 Pole, 120/240V AC (THQL2145)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQR)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J25E)
- MARINCO 50Amp 125/250V Shore Power Cable - 50' - Yellow (6152SPP)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- TRIPP LITE Cable Manager, Horizontal, FlexibleRing, 1U (SRCABLERING1U)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- VIDEO MOUNT PRODUCTS 19" Open frame Equipment Rack - 40U (ER1)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled (239116)
- TRIPP LITE Rack Enclosure Cabinet, 24U, Heavy Duty (SR24UBFFD)
- Leviton Voice & Data Communication Cabinets