Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE SMC BRKT SINGLE PLASTIC
Mfr # 47612-SBK
Zoro # G3827662
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.25 in
- Width 3.62 in
- Material Plastic
- Application Residential
- Length 7.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47612-SBK
- Zoro # G3827662
- UPC # 78477169742
- Country of Origin Mexico
- Category Voice & Data Communication Cabinets
Dimensions
Height | 2.25 in |
Width | 3.62 in |
Length | 7.12 in |
Details
Material | Plastic |
Application | Residential |
Description | Single Expansion Board |
Bracket Material | ABS Plastic |
Type | Mounting Bracket |
Product Type | Mounting Bracket |
Device Supported | Structured Wiring Enclosure |
Compatibility | Leviton Structured Media Center Series: 140, 280, 420 |
Product Color | White |
Product Name | Structured Media Enclosures |
Mounting Type | Snap-In |
Description
Single Expansion Board Mounting Bracket for Use with Leviton Structured Media Centers, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (CS10106)
- EATON BUSSMANN Glass Fuse, AGU Series, Fast-Acting, 25A, 32V AC, Not Applicable (AGU-25)
- 3M Shrink Tubing, 1.5 In ID, Clear, 6 In, PK3 (FP301-1 1/2-6"-CLEAR-10-3 PC PKS)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA3)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-6U)
- ELECTRIDUCT Electriduct E-Pro 601S Network Floor Enclosure Cabinets (QWM-EPRO-NC-42U-40D-A)
- ELECTRIDUCT 6U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-6U-22D)
- Leviton Voice & Data Communication Cabinets