Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE SMC BRKT SEC FULL WIDTH
Mfr # 47612-FSB
Zoro # G3827635
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.00 in
- Width 6.75 in
- Depth 0.37 in
- Finish Powder Coated
- Application Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47612-FSB
- Zoro # G3827635
- UPC # 78477371145
- Country of Origin Mexico
- Category Voice & Data Communication Cabinets
Dimensions
Height | 1.00 in |
Width | 6.75 in |
Depth | 0.37 in |
Length | 13.44 in |
Details
Finish | Powder Coated |
Application | Residential |
Color | White |
Compatibility | Security Alarm Panels, Security Boards |
Product Type | Mounting Adapter |
Product Material | Metal |
Certifications & Standards | C- UL-US |
Additional Information | Applocation:Leviton Structured Media Center enclosures 140, 280, or 420 Series |
Package Contents | Universal Security Plate, 4 x Adhesive-Backed Mounting Clips, Pushlock Pins |
Product Name | Universal Security Plate |
Type | Full Width Universal |
Standard | cULus Listed;RoHS Compliant |
Mounting Type | Push-Lock |
Description
Full Width Universal Security Plate with PCB Mounting Clips, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 126' Length, 0.0520" Diameter, Red (16SNSP)
- CPI Miniature Snap Action Switch, Lever Actuator, 1NO, 5A @ 120V AC Contact Rating (K1006-503)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 48In.D (RSCG060648G)
- HUBBELL Double Connector, 300/400AC/DC, Brn (HBLDFBN)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- TRIPP LITE Rack Enclosure, 48U, 4-Post Open Frame (SR48UBEXPND)
- Leviton Voice & Data Communication Cabinets