Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE SMC BRKT DATA PLASTIC
Mfr # 47612-DBK
Zoro # G3827565
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.0000 in
- Width 6.5 in
- Depth 1.5 in
- Length 12.7500 in
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47612-DBK
- Zoro # G3827565
- UPC # 78477169759
- Country of Origin Taiwan, Province of China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 9.0000 in |
Width | 6.5 in |
Depth | 1.5 in |
Length | 12.7500 in |
Details
Application | Residential Applications |
Color | White |
Description | Data Device |
Type | Mounting Bracket |
Bracket Material | ABS Plastic |
Product Name | Data Plastic Bracket |
Compatibility | Leviton Series Structured Media Center: 140, 280, 420 |
Product Type | Mounting Bracket |
Mounting | Snap-in |
Description
Data Plastic Bracket, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Staples, Light Duty, White, PK25 (PSW-1600T)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 50A, Not Rated (7183)
- UE UNITED ELECTRIC 0-200Psi 480V-Ac Pressure Switch (J6-358)
- NVENT HOFFMAN Syspend 281-Max Intermediate Joint, 12.6 (S2MIJ)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x12.82" L (HF1316414R)
- TRIPP LITE Heavy-Duty 2-post Front Mounting Ear Kit (UPSHDEARKIT)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- TRIPP LITE SmartRack Enclosure Kit, with 3" casters (SRSKIRT3)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- Leviton Voice & Data Communication Cabinets