Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE SMC BRKT 42" EXTENDER
Mfr # 47612-42B
Zoro # G3827574
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 43.25 Inch
- Width 16.10 Inch
- Depth 2 Inch
- Finish Powder Coated
- Length 44.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47612-42B
- Zoro # G3827574
- UPC # 78477168431
- Country of Origin Mexico
- Category Voice & Data Communication Cabinets
Dimensions
Height | 43.25 Inch |
Width | 16.10 Inch |
Depth | 2 Inch |
Length | 44.1250 in |
Details
Item | 2 Inch Extender Brackets |
Finish | Powder Coated |
Application | Residential Applications |
Color | White |
Series | Series 420 |
Gauge of Steel | 18 Gauge |
Paint Finish | Powder-Coated |
Enclosure Material | Steel |
Product Line | Structured Media |
Application/Usage | Wall |
Product Type | Mounting Box |
Product Material | Steel |
Product Name | Structured Media 420 Mounting Box |
Product Color | White |
Product Series | 420 |
Type | Extender Bracket |
Compatibility | 14", 21", 28" and 42" Structured Media enclosures |
Description
Structured Media Center Extender Bracket for 420 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - White (WL903-10-WHITE)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Black (WL-SW-0375-50-BK)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- NVENT HOFFMAN Folding Shelf, Mild Steel, 18in.Hx18in.L (AASHLF1818)
- QUEST MFG Floor Enclosure Server Cabinet, Vented Mesh Door, 42U, 6' x 23"W x 31"D, Black (FE7119-42-02)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- TRIPP LITE Rack Enclosure, 42U, 42 in H, 27 in D (SR42UBSD)
- SWE-TECH 3C ABS Plastic enclosure with screw cover, 15 inch, white (FWT80-1500-SC)
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- QUEST MFG Floor Enclosure Server Cabinet, Vented Mesh Door, 20U, 3' x 23"W x 31"D (FE7119-20-02)
- Leviton Voice & Data Communication Cabinets