Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE SMC BRKT 28" EXTENDER
Mfr # 47612-28B
Zoro # G3827538
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29.25 Inch
- Width 15.62 Inch
- Depth 2 Inch
- Finish Powder Coated
- Application Residential Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47612-28B
- Zoro # G3827538
- UPC # 78477171011
- Country of Origin Mexico
- Category Voice & Data Communication Cabinets
Dimensions
Height | 29.25 Inch |
Width | 15.62 Inch |
Depth | 2 Inch |
Length | 44.1250 in |
Details
Item | 2 Inch Extender Brackets |
Finish | Powder Coated |
Application | Residential Applications |
Color | White |
Series | Series 280 |
Paint Finish | Powder-Coated |
Enclosure Material | Steel |
Gauge of Steel | 18 Gauge |
Type | Extender Bracket |
Compatibility | 14", 21", 28" and 42" Structured Media enclosures |
Description
Structured Media Center Extender Bracket for 280 Series, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 2-1/2 In EMT, Silver (SCH48B)
- REMINGTON INDUSTRIES 28 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007SLDRED25)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-50522-05)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 500FT Lngth, Gray, 0.0641" Dia, UL1426, 60 Volts (14STRGRAUL1426500)
- ELECTRIDUCT 9U Outdoor Cabinet 600mm W x 450mm D (QWM-ED-OUTDOOR-9U-18D)
- TRIPP LITE Rack Enclosure, 12U, 27.95 in H, 26.38 in W (SRW12US)
- APC Cabinet, 19in W, 42 in D, 78 in H, 42U, Steel (AR3150)
- TRIPP LITE SmartRack Enclosure Kit, with 3" casters (SRSKIRT3)
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- Leviton Voice & Data Communication Cabinets