Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE PASSIVE FLOOR ENCLOSURE 2X2' WHITE
Mfr # Z1000-PF2
Zoro # G3827434
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.6250 in
- Width 2 in
- Depth 22 in
- Material Aluminum
- Length 29.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # Z1000-PF2
- Zoro # G3827434
- UPC # 78477219959
- Country of Origin Unknown
- Category Voice & Data Communication Cabinets
Dimensions
Height | 9.6250 in |
Width | 2 in |
Depth | 22 in |
Length | 29.6250 in |
Details
Material | Aluminum |
Application | Commercial Applications |
Type | Floor Mount Passive Raised |
Standard | UL Listed |
Mounting | FLOOR |
Description
RAISED FLOOR ENCLOSURE, 2' X 2' FOR PATCH PANELS, PASSIVE, ACCOMODATES UP TO 8U OF 19" WIDE RACK MOUNT SPACE DIVIDED INTO 4U-4U SECTIONS FOR 8-IN HIGH RAISED FLOORS.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell iStation Mounting Box for Keystone Module - Light Almond, Office White (HSB1OW)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- TAYMAC Masque Toggle Decorator Cover, Number of Gangs: 1 Plastic, White (2670W)
- RACO Non Insulated Compresion Connector, 4 In. (2946)
- RITTAL Enclosure Shelf, 18 x 18 In, Fold-Down (FDS1818C)
- NVENT HOFFMAN Exhaust Grill/Filter, 12.80" H x 12.82" L (HG1300404)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-2U)
- QUEST MFG 2-Post Open Frame Aluminium Floor Rack, 45U, 7' x 19", Black (FR1907-45-02)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- QUEST MFG Floor Enclosure Server Cabinet, Vented Mesh Door, 20U, 3' x 23"W x 31"D (FE7119-20-02)
- NVENT HOFFMAN Exhaust Grill/Filter, 8.19" H x 8.21" L (HG0900404)
- Leviton Voice & Data Communication Cabinets