Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE LOCK KIT FOR Z1000 TELCOM ENCLS
Mfr # Z1000-LOK
Zoro # G3827556
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.1250 in
- Length 5.7500 in
- Application Network Applications
- Color Silver
- Type Lock Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # Z1000-LOK
- Zoro # G3827556
- UPC # 78477220733
- Country of Origin Unknown
- Category Voice & Data Communication Cabinets
Dimensions
Height | 5.1250 in |
Length | 5.7500 in |
Details
Application | Network Applications |
Color | Silver |
Type | Lock Kit |
Suitable For Use With | Z1000 Zone Enclosure |
Description
LOCK KIT FOR Z1000 TELECOMUNICATIONS ENCLOSURES. KIT INCLUDES 2 LOCKS AND 2 KEYS (ENOUGH FOR ONE ENCLOSURE). ALL LOCK SETS ARE KEYED ALIKE.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5262WWR)
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- NVENT HOFFMAN Filter Fan, Plastic, 12.80" H x 12.82" L (HF1316424)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- QUEST MFG Floor Enclosure Server Cabinet, Acrylic Door, 42U, 6' x 23"W x 31"D, Black (FE4119-42-02)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- Leviton Voice & Data Communication Cabinets