Shop All Voice & Data Communication Cabinets
Leviton
NETWORK SYSTEM CABINET OR ENCLOSURE DIN RAIL RACK, 5R, 20IN
Mfr # DINRK-A06
Zoro # G3827495
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.8750 in
- Width 25.16 in
- Depth 4 in
- Application Automation Applications and Other DIN Rail Components
- Length 27.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # DINRK-A06
- Zoro # G3827495
- UPC # 78477787199
- Country of Origin Mexico
- Category Voice & Data Communication Cabinets
Dimensions
Height | 7.8750 in |
Width | 25.16 in |
Depth | 4 in |
Length | 27.7500 in |
Details
Application | Automation Applications and Other DIN Rail Components |
Color | White |
Product Type | Enclosure |
Temperature Rating | 32 to 122 |
Cover Type | Locking |
Type | Large |
NEMA Rating | IP10 |
Standard | CE listed |
Mounting | DIN Rail |
Description
DIN Rail Rack Mount Enclosure, (5) 19.5in, 49cm rails. Cabinet Dimensions 25in, 64cm x48in, 122cmx 4in, 10cm. ETL, cETL, CE, & RCM Listed. Configured solutions are available with pre-installed equipment, contact factory for details.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSORSWITCH High Mt. and High Mt. Aisleway Sensor (LSXR 650)
- NVENT HOFFMAN Continuous Hinge with Clamps LP, Type 12, 12.00x24.00x6.00, Steel (A122406LP)
- AXIOM MANUFACTURING Axiom Lc/Lc Om1 Fiber Cable 2M (LCLCMD6O-2M-AX)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 40A, 600V AC, Non-Indicating (FLSR040)
- LEVITON NETWORK SYSTEM CABINET WH OMNIB DINRL RACKMT ENC SM/1X10 RAIL (DINRK-1)
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- ELECTRIDUCT E-PRO Wall Mount Cabinets - Electriduct (QWM-EPRO-4U)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- APC Deep Enclosure, 47.24 in D, 83.62 in H (AR3305)
- TRIPP LITE Rack Enclosure, 96 in H, 32 in W, 65 in D (SRW12US33)
- VIDEO MOUNT PRODUCTS 19" Equipment Rack Enclosure - 42U with 33" of Usable Depth (EREN42E1K)
- Leviton Voice & Data Communication Cabinets