Shop All Single Straight Blade Receptacles
Leviton
NEMA NEMA 5-20R 2.15 in H x Wallplate Mount
Mfr # RER20-NS
Zoro # G3900855
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Wallplate
- Type Duplex Receptacle
- Width 6.75 in
- Voltage Rating 125 V
- Color Navajo Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # RER20-NS
- Zoro # G3900855
- UPC # 78477527993
- Country of Origin China
- Category Single Straight Blade Receptacles
Dimensions
Width | 6.75 in |
Height | 2.15 in |
Length | 4.10 in |
Details
Mounting | Wallplate |
Type | Duplex Receptacle |
Voltage Rating | 125 V |
Color | Navajo Sand |
Application | Commercial |
Amperage | 20 A |
Torque Range | 14 "- 18 in.-lbs |
NEMA | 5-20R |
Device Type | Duplex Outlet |
Grounding | Self-Grounding Clip and Green Ground Screw |
Standards and Certifications | cULus |
Termination | Back & Side |
Color Change Kit | RKR20 |
Ratings | 20A-125V |
NEMA Rating | NEMA 5-20R |
Standard | cULus listed |
Grade | Commercial |
Terminal Type | Back/Side Wired |
Connection | Back and Side Wired |
Description
Leviton Renu Tamper-Resistant Outlet 20A-125VAC in Navajo Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Tripper, Timer, Pk12 (156T2978A)
- LEGRAND Power Unit, Black, 2 Outlet, 2 USB (RDZBK)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G423)
- LEVITON RECPT TR 15A ALMOND 10PK (T5320-TMP)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- LEVITON 20 amps 125 V Single White Outlet 5-20R (05801-KWS)
- LEVITON Receptacle (T5325-W)
- LEVITON Duplex Usb Outlt A&C Wht (T5633-W)
- LEVITON Receptacle, 20 A Amps, 250VAC, Single Outlet, 6-20R, White (5821-W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (DRS15BLKTR)
- Leviton Straight Blade Devices